Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 47, 1/4in Bore, Open
Mfr # B-47
Zoro # G301800078
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.25 in
- Bore Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.4375 in
- Outside Dia. (mm) 11.113 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # B-47
- Zoro # G301800078
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Bore Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.4375 in |
Outside Dia. (mm) | 11.113 mm |
Width (In.) | 0.438 in |
Width (mm) | 11.13 mm |
Outside Diameter | 7/16 in |
Overall Width | 0.438 in |
Bore Diameter | 1/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 47, Bearing Design B, Bore Diameter 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 10,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 1/4In Tubex1/8In Pipe (C5205X4)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- TB WOODS FHP Sheave, BK57 x 3/4 (BK5734)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- KOYO Needle Roller Brg, 122012, 3/4in Bore, Open (HJ-122012)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- KOYO Needle Roller Brg, 912, 9/16in Bore, Open (B-912)
- KOYO Needle Brg, Machined, Bore 0.125 In (B-24)
- KOYO Needle Roller Brg, 1316, 13/16in Bore, Open (B-1316)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- Koyo Needle Roller Bearings