Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 35, 35mm Bore, Open
Mfr # FCS-35
Zoro # G601800167
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.378 in
- Bore Dia. (mm) 35 mm
- Outside Dia. (In.) 1.6535 in
- Outside Dia. (mm) 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # FCS-35
- Zoro # G601800167
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.378 in |
Bore Dia. (mm) | 35 mm |
Outside Dia. (In.) | 1.6535 in |
Outside Dia. (mm) | 42 mm |
Width (In.) | 0.787 in |
Width (mm) | 20 mm |
Overall Width | 20 mm |
Bore Diameter | 35 mm |
Outside Diameter | 42 mm |
Description
Needle Roller Bearing, Bearing Industry Number 35, Bearing Design FCS, Bore Diameter 35 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 6,100 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 42 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDORPORATION 10' 60 Roller Chain (TRC60R-MD)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- CHAMPION PNEUMATIC Pulley, 7.35inodx1-1/8, 2va (P11870C)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- KOYO Needle Roll Brg, 243320, 1 1/2in Bore, Open (HJ-243320)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (JH-1616)
- KOYO Needle Roller Brg, 2016, 1 1/4in Bore, Open (B-2016)
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- SKF Needle Brgs, #NA4902 (NA4902)
- Koyo Needle Roller Bearings