Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 3012, 1 7/8in Bore, Open
Mfr # B-3012
Zoro # G101800049
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.875 in
- Bore Dia. (mm) 47.625 mm
- Outside Dia. (In.) 2.25 in
- Outside Dia. (mm) 57.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # B-3012
- Zoro # G101800049
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.875 in |
Bore Dia. (mm) | 47.625 mm |
Outside Dia. (In.) | 2.25 in |
Outside Dia. (mm) | 57.15 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Outside Diameter | 2 1/4 in |
Bore Diameter | 1 7/8 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 3012, Bearing Design B, Bore Diameter 1 7/8 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/4 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- CONGRESS 5/8 in Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.5 in OD (VP350X062KW)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (B-2020)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- KOYO Needle Roller Brg, 61008, 3/8in Bore, Open (RC-061008)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (J-1412)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- INA Drawn Cup Needle Roller Bearing, #Hk2526, #HK2526 (HK2526)
- Koyo Roller Bearings