Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 30, 30mm Bore, Open
Mfr # FC-30
Zoro # G501800298
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.1811 in
- Bore Dia. (mm) 30 mm
- Outside Dia. (In.) 1.4567 in
- Outside Dia. (mm) 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # FC-30
- Zoro # G501800298
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.1811 in |
Bore Dia. (mm) | 30 mm |
Outside Dia. (In.) | 1.4567 in |
Outside Dia. (mm) | 37 mm |
Width (In.) | 0.787 in |
Width (mm) | 20 mm |
Bore Diameter | 30 mm |
Outside Diameter | 37 mm |
Overall Width | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 30, Bearing Design FC, Bore Diameter 30 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 7,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 37 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (194175.00)
- A1 CARDONE New Power Steering Pump, 96-64610 (96-64610)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (BH-2020)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- KOYO Needle Roller Brg, 1316, 13/16in Bore, Open (B-1316)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- Koyo Needle Roller Bearings