Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 2816, 1 3/4in Bore, Open
Mfr # B-2816
Zoro # G601800020
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.75 in
- Bore Dia. (mm) 44.45 mm
- Outside Dia. (In.) 2.125 in
- Outside Dia. (mm) 53.975 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-2816
- Zoro # G601800020
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75 in |
Bore Dia. (mm) | 44.45 mm |
Outside Dia. (In.) | 2.125 in |
Outside Dia. (mm) | 53.975 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 2 1/8 in |
Bore Diameter | 1 3/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 2816, Bearing Design B, Bore Diameter 1 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-2316, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,700 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/8 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610 1-3/8 KWY5/16X3/16)
- MAIN FILTER Hydraulic Filter, replaces WIX R88C10GV, Return Line, 10 micron, Outside-In (MF0063261)
- GROTE Coiled Air 15 ft., Blue Single, 12" Lead (81-0015-40B)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1587mm (SPZ1587)
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- KOYO Needle Roller Brg, 101410, 5/8in Bore, Open (RC-101410)
- KOYO Needle Roller Brg, 3228, 2in Bore, Open (B-3228)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- KOYO Needle Roller Brg, 1613, 1in Bore, 1 Seal (JT-1613)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- TORRINGTON Nrb Drawn Cup Full Complement (BH88)
- Koyo Needle Roller Bearings