Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 2020, 1 1/4in Bore, Open
Mfr # B-2020
Zoro # G301848469
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.25 in
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.5 in
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-2020
- Zoro # G301848469
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.5 in |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1.25 in |
Width (mm) | 31.75 mm |
Bore Diameter | 1 1/4 in |
Overall Width | 1.25 in |
Outside Diameter | 1 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 2020, Bearing Design B, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- WORLD WIDE FITTINGS Male JIC Plug (5229X10)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- KOYO Needle Roller Brg, 912, 9/16in Bore, Open (B-912)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- KOYO Needle Roller Brg, 34, 3/16in Bore, Open (B-34)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- MCGILL MI Series 500, Radial Needle Roller Bearing (MI48)
- Koyo Needle Roller Bearings