Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1816, 1 1/8in Bore, Open
Mfr # BH-1816
Zoro # G301800191
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125 in
- Bore Dia. (mm) 28.575 mm
- Outside Dia. (In.) 1.5 in
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # BH-1816
- Zoro # G301800191
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125 in |
Bore Dia. (mm) | 28.575 mm |
Outside Dia. (In.) | 1.5 in |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 1 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 1816, Bearing Design BH, Bore Diameter 1 1/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 60mm, 6312 (6312/C3)
- DAYTON Motor Dual Run Cap, 35/3 MFD, 440V, Round (6FLT1)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (BH-812)
- KOYO Nrb SolID Race Caged Bearing, #NA4901 (NA4901)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-1616)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- KOYO Needle Roller Brg, 162416, 1in Bore, 2 Seal (HJ-162416.2RS)
- Koyo Needle Roller Bearings