Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1812, 1 1/8in Bore, Open
Mfr # BH-1812
Zoro # G501800168
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125 in
- Bore Dia. (mm) 28.575 mm
- Outside Dia. (In.) 1.5 in
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # BH-1812
- Zoro # G501800168
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125 in |
Bore Dia. (mm) | 28.575 mm |
Outside Dia. (In.) | 1.5 in |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Bore Diameter | 1 1/8 in |
Overall Width | 0.75 in |
Outside Diameter | 1 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 1812, Bearing Design BH, Bore Diameter 1 1/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- PARKER Automatic Drain, 3/8, Plastic (PS506P)
- IGUS IGUS WJUM-01-10 DryLin with 10mm Bearing Block (WJUM-01-10)
- NUMATICS End Plate, Series 653 (T653AT507292001)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (BH-1012)
- KOYO Needle Roller Brg, 20, 20mm Bore, Open (FCB-20)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (BH-1616)
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (J-108)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JH68 OH)
- Koyo Needle Roller Bearings