Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 162412, 1in Bore, Open
Mfr # HJ-162412
Zoro # G201984984
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Race Caged Bearing
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.5 in
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # HJ-162412
- Zoro # G201984984
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.5 in |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Bore Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Overall Width | 0.75 in |
Fillet Radius | 0.04 in |
Description
Needle Roller Bearing, Bearing Industry Number 162412, Bearing Design HJ, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-121612, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Grease, 18,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" x 50Ft Braided Polyurethane Air Hose (PU140502-B)
- TERRE PRODUCTS Flat Idler Pulley - 5'' Flat Dia. - 5/8'' Bore - Steel (31500125)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- GATES PowerGrip HTD Belts, 415-5M-09 (415-5M-09)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- KOYO Needle Roller Brg, 1812, 1 1/8in Bore, Open (B-1812)
- KOYO Needle Roller Brg, 122012, 3/4in Bore, Open (HJ-122012)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- KOYO Needle Brg, Machined, Bore 0.562 In (BH-912)
- KOYO Needle Roller Brg, 8, 8mm Bore, Open (FCBL-8-K)
- Koyo Needle Roller Bearings