Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 162117, 1in Bore, Open
Mfr # RCB-162117-FS
Zoro # G001800286
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.313 in
- Outside Dia. (mm) 33.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RCB-162117-FS
- Zoro # G001800286
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.313 in |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 1.063 in |
Width (mm) | 27 mm |
Overall Width | 1.062 in |
Outside Diameter | 1 5/16 in |
Bore Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 162117, Bearing Design RCB, Bore Diameter 1 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 8,700 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 1 5/16 in, Overall Width 1.062 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MP (2404-06-08)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/16"-20 Thread Size, 60 Series (H1-63-T4)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 10.31 in (B18-03-FK00B)
- KOYO Needle Roller Brg, 34, 3/16in Bore, Open (B-34)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- KOYO Needle Roller Brg, 910, 9/16in Bore, Open (B-910)
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- Koyo Roller Bearings