Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 162110, 1in Bore, Open
Mfr # RC-162110
Zoro # G201800246
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.313 in
- Outside Dia. (mm) 33.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RC-162110
- Zoro # G201800246
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.313 in |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 0.625 in |
Width (mm) | 15.88 mm |
Outside Diameter | 1 5/16 in |
Bore Diameter | 1 in |
Overall Width | 0.625 in |
Description
Needle Roller Bearing, Bearing Industry Number 162110, Bearing Design RC, Bore Diameter 1 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 8,700 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GRC-112-KW Set Screw Coupling with Keyway (GRC-112-KW)
- DAYTON Sleeve Bearing, 3/8x1/2x3/4 L, PK3 (3FJH9)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001RS)
- KOYO Needle Roller Brg, 47, 1/4in Bore, Open (B-47)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (J-1616)
- KOYO Needle Roll Brg, 182616, 1 1/8in Bore, Open (HJ-182616)
- KOYO Nrb SolID Race Caged Bearing, #NA4901 (NA4901)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (B-812)
- KOYO Needle Roller Brg, 1620, 1in Bore, Open (BH-1620)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- Koyo Roller Bearings