Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1620, 1in Bore, Open
Mfr # BH-1620
Zoro # G301800207
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125 in
- Outside Dia. (mm) 33.338 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # BH-1620
- Zoro # G301800207
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125 in |
Outside Dia. (mm) | 33.338 mm |
Width (In.) | 1.25 in |
Width (mm) | 31.75 mm |
Overall Width | 1.25 in |
Bore Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1620, Bearing Design BH, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1220, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1.25 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C49 (C49)
- MILTON FRL Desiccant Dryer Refill, 1 Gallon (1170-8)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F2B-SC-103-NL (F2B-SC-103-NL)
- RULAND Coupling, 4 Beam Clamp, Bore 10 x 10 mm (PCMR29-10-10-A)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- KOYO Needle Roller Brg, 2016, 1 1/4in Bore, Open (B-2016)
- KOYO Needle Roller Brg, 66, 3/8in Bore, Open (B-66)
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20)
- Koyo Needle Roller Bearings