Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 16161, 1in Bore, Open
Mfr # MH-16161
Zoro # G201800277
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125 in
- Outside Dia. (mm) 33.338 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # MH-16161
- Zoro # G201800277
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125 in |
Outside Dia. (mm) | 33.338 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 1 5/16 in |
Bore Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 16161, Bearing Design MH-1, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 5,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- POWERDRIVE QD Bushing, SD, 1-3/4" (SD-1-3/4)
- GATES Truflex V-Belts, 3L330 (3L330)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- KOYO Needle Roller Brg, 20, 20mm Bore, Open (FCB-20)
- KOYO Needle Roller Brg, 2420, 1 1/2in Bore, Open (B-2420)
- KOYO Nrb SolID Race Caged Bearing, #NA4901 (NA4901)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212-OH)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- Koyo Needle Roller Bearings