Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1616, 1in Bore, Open
Mfr # JH-1616
Zoro # G701800265
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125 in
- Outside Dia. (mm) 33.338 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # JH-1616
- Zoro # G701800265
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125 in |
Outside Dia. (mm) | 33.338 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Bore Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design JH, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Oil, 8,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414411000)
- ZORO SELECT Worm Gear Hose Clamp, SAE 232, PK100 (4823270)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- KOYO Needle Roller Brg, 4412, 2 3/4in Bore, Open (J-4412)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (BH-1412)
- KOYO Needle Roller Brg, 162416, 1in Bore, 2 Seal (HJ-162416.2RS)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- Koyo Roller Bearings