Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1616, 1in Bore, Open
Mfr # BH-1616
Zoro # G801800196
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125 in
- Outside Dia. (mm) 33.338 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # BH-1616
- Zoro # G801800196
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125 in |
Outside Dia. (mm) | 33.338 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Bore Diameter | 1 in |
Overall Width | 1 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design BH, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-50-31)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- CRC Protectants 13-Oz Inst Cold Ga (05048)
- SUPCO Molded Cogged V Belt, AX43 (AX43)
- KOYO Needle Roller Brg, 910, 9/16in Bore, Open (B-910)
- KOYO Needle Roller Brg, 162412, 1in Bore, Open (HJ-162412)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212-OH)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-86)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (BH-1612)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- Koyo Needle Roller Bearings