Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1612, 1in Bore, Open
Mfr # JH-1612
Zoro # G701800272
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125 in
- Outside Dia. (mm) 33.338 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # JH-1612
- Zoro # G701800272
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125 in |
Outside Dia. (mm) | 33.338 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Bore Diameter | 1 in |
Overall Width | 0.75 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1612, Bearing Design JH, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KE6, Compatible Ring Manufacturer Part Number IR-1212, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Oil, 8,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- SKF SKF 6010RS, Single Row Ball Bearings (6010RS)
- WESTWARD Pump, Air Treadle (5ML66)
- PARKER Hydraulic Hose, 3/8" ID, 50 ft. L (387TC-6-BX)
- KOYO Needle Roller Brg, 34, 3/16in Bore, Open (B-34)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- KOYO NRB Drawn Cup Full Complement (B1314)
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- BEARINGS LTD TRITAN Needle Bearing, Drawn Cup, Caged, Metric, Bore 8.992mm (HK0910)
- Koyo Needle Roller Bearings