Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1612, 1in Bore, Open
Mfr # BH-1612
Zoro # G901800188
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125 in
- Outside Dia. (mm) 33.338 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # BH-1612
- Zoro # G901800188
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125 in |
Outside Dia. (mm) | 33.338 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Overall Width | 0.75 in |
Bore Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1612, Bearing Design BH, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE6, Compatible Ring Manufacturer Part Number IR-1212, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp Assortment (18500060)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (BH-2012)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (B-2020)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (J-108)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (BH-2020)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- Koyo Needle Roller Bearings