Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 16, 16mm Bore, Open
Mfr # FCB-16
Zoro # G901800294
original price:
$43.69
8% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.6299 in
- Bore Dia. (mm) 16 mm
- Outside Dia. (In.) 0.8661 in
- Outside Dia. (mm) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # FCB-16
- Zoro # G901800294
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.6299 in |
Bore Dia. (mm) | 16 mm |
Outside Dia. (In.) | 0.8661 in |
Outside Dia. (mm) | 22 mm |
Width (In.) | 1.024 in |
Width (mm) | 26 mm |
Overall Width | 26 mm |
Outside Diameter | 22 mm |
Bore Diameter | 16 mm |
Description
Needle Roller Bearing, Bearing Industry Number 16, Bearing Design FCB, Bore Diameter 16 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 22 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFY2)
- TIMKEN TIM-33269, Tapered Roller Bearing 4 Od, Trb Single Cone Metric 4 Od, 33269 (33269)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 60 In, 3/4 JIC (R2-8-60F)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 31in OC (BX28)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (BH-1012)
- KOYO Needle Brg, Machined, Bore 0.125 In (B-24)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- KOYO Needle Roller Brg, 3216, 2in Bore, Open (B-3216)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- Koyo Needle Roller Bearings