Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 16, 16mm Bore, Open
Mfr # FC-16
Zoro # G701800234
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.6299 in
- Bore Dia. (mm) 16 mm
- Outside Dia. (In.) 0.8661 in
- Outside Dia. (mm) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # FC-16
- Zoro # G701800234
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.6299 in |
Bore Dia. (mm) | 16 mm |
Outside Dia. (In.) | 0.8661 in |
Outside Dia. (mm) | 22 mm |
Width (In.) | 0.63 in |
Width (mm) | 16 mm |
Bore Diameter | 16 mm |
Overall Width | 16 mm |
Outside Diameter | 22 mm |
Description
Needle Roller Bearing, Bearing Industry Number 16, Bearing Design FC, Bore Diameter 16 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 22 mm, Overall Width 16 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6208, 6200 Series Single Row Deep Groove Ball Bearing (6208)
- GLOBAL 1 3/4" ID Split Clamp Collar, Stl, Bo (G1SC-175-B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- KOYO Needle Roll Brg, 182616, 1 1/8in Bore, Open (HJ-182616)
- KOYO Needle Roller Brg, 248, 1 1/2in Bore, Open (B-248)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- MCGILL MI Series Standard Machined Separable Inner Ring With Oil Hole and Annular Groove (0002400000)
- Koyo Needle Roller Bearings