Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 148, 7/8in Bore, Open
Mfr # B-148
Zoro # G101800070
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.8125 in
- Bore Dia. (mm) 22.225 mm
- Outside Dia. (In.) 1.125 in
- Outside Dia. (mm) 28.575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-148
- Zoro # G101800070
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.8125 in |
Bore Dia. (mm) | 22.225 mm |
Outside Dia. (In.) | 1.125 in |
Outside Dia. (mm) | 28.575 mm |
Width (In.) | 0.5 in |
Width (mm) | 12.7 mm |
Bore Diameter | 7/8 in |
Overall Width | 0.5 in |
Outside Diameter | 1 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 148, Bearing Design B, Bore Diameter 7/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.5 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial, Ball Brg, Snap Ring, Bore 0.75" (7612DLG)
- BANDO Hp-Sts S8M-1480 Tb, 150-S8M-1480 Hp (150-S8M-1480 HP)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 1/2" M (6802-06-08-NWO-FG)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- KOYO Needle Roller Brg, 308, 1 7/8in Bore, Open (B-308)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- MCGILL MI Series 500, Radial Needle Roller Bearing (MI12)
- Koyo Roller Bearings