Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1412, 7/8in Bore, Open
Mfr # B-1412
Zoro # G701800067
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.8125 in
- Bore Dia. (mm) 22.225 mm
- Outside Dia. (In.) 1.125 in
- Outside Dia. (mm) 28.575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-1412
- Zoro # G701800067
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.8125 in |
Bore Dia. (mm) | 22.225 mm |
Outside Dia. (In.) | 1.125 in |
Outside Dia. (mm) | 28.575 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Overall Width | 0.75 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design B, Bore Diameter 7/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- CLIMAX METAL PRODUCTS 1C-062-A One-Piece Clamping Collar (1C-062-A)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- KOYO Inner Ring, 5/8 in Bore, Alloy Steel (IR-1016)
- KOYO Needle Roller Brg, 16, 16mm Bore, Open (FCB-16)
- KOYO Needle Roller Brg, 1812, 1 1/8in Bore, Open (B-1812)
- KOYO Needle Roller Brg, 34, 3/16in Bore, Open (B-34)
- KOYO Needle Roller Brg, 2016, 1 1/4in Bore, Open (B-2016)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (BH-1612)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. OD, 1.25-in. W (MR20)
- Koyo Needle Roller Bearings