Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1316, 13/16in Bore, Open
Mfr # B-1316
Zoro # G101800056
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.8125 in
- Bore Dia. (mm) 20.638 mm
- Outside Dia. (In.) 1.0625 in
- Outside Dia. (mm) 26.988 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # B-1316
- Zoro # G101800056
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.8125 in |
Bore Dia. (mm) | 20.638 mm |
Outside Dia. (In.) | 1.0625 in |
Outside Dia. (mm) | 26.988 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Bore Diameter | 13/16 in |
Outside Diameter | 1 1/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1316, Bearing Design B, Bore Diameter 13/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/16 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- GATES Polyflex Belts, 5M690 (5M690)
- ELESA Oil level indicators, HCX.127/T-M10 (HCX.)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- KOYO Needle Roller Brg, 4412, 2 3/4in Bore, Open (J-4412)
- KOYO Needle Roller Brg, 12121, 3/4in Bore, Open (M-12121)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- KOYO Needle Roller Brg, 20, 20mm Bore, Open (FCB-20)
- KOYO NRB Drawn Cup Full Complement (B55)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (B-2020)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7235)
- Koyo Needle Roller Bearings