Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 128, 3/4in Bore, Open
Mfr # B-128
Zoro # G301800047
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75 in
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-128
- Zoro # G301800047
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.5 in |
Width (mm) | 12.7 mm |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 128, Bearing Design B, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-88, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-02)
- KOYO Nrb SolID Race Caged Bearing, #NA4901 (NA4901)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open (B-126)
- KOYO Needle Roller Brg, 1613, 1in Bore, 1 Seal (JT-1613)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- KOYO NRB Drawn Cup Full Complement (B1314)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- Koyo Needle Roller Bearings