Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 121616, 3/4in Bore, Open
Mfr # RCB-121616-FS
Zoro # G001800262
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75 in
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RCB-121616-FS
- Zoro # G001800262
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Bore Diameter | 3/4 in |
Overall Width | 1 in |
Outside Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 121616, Bearing Design RCB, Bore Diameter 3/4 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 1 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6310ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6310ZZ C3)
- REELCRAFT Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi (7600 OMS55)
- PARKER PARKER 929109 Replacement/Interchange Hydraulic Filter (MF0509381)
- SUNTEC A2Ya7916 Oil Pump (1 Stage-3450 (A2YA7916)
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- KOYO Needle Roller Brg, 1812, 1 1/8in Bore, Open (B-1812)
- KOYO Needle Roller Brg, 162416, 1in Bore, 2 Seal (HJ-162416.2RS)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (BH-1412)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- Koyo Roller Bearings