Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 121610, 3/4in Bore, Open
Mfr # RC-121610
Zoro # G401800268
original price:
$11.45
6% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75 in
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RC-121610
- Zoro # G401800268
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.625 in |
Width (mm) | 15.88 mm |
Overall Width | 0.625 in |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 121610, Bearing Design RC, Bore Diameter 3/4 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 1 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- POWERFLITE B37 40" Outside Length, 21/32" Top Width, 1 Ribs (B37-2)
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (B-1012)
- KOYO Needle Roller Brg, 810, 1/2in Bore, Open (B-810)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (B-2020)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- Koyo Needle Roller Bearings