Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1212, 3/4in Bore, Open
Mfr # B-1212
Zoro # G701800029
original price:
$17.73
55% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75 in
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-1212
- Zoro # G701800029
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.75 in |
Width (mm) | 19.05 mm |
Bore Diameter | 3/4 in |
Outside Diameter | 1 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design B, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0490066)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (207387)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RD200-50CE-G)
- SKF SKF-6202, Single Row Ball Brgs, 6202 (6202)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- KOYO Needle Roller Brg, 2420, 1 1/2in Bore, Open (B-2420)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (BH-1616)
- KOYO Needle Roller Brg, 16, 16mm Bore, Open (FCB-16)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- Koyo Needle Roller Bearings