Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 12, 12mm Bore, Open
Mfr # FCB-12
Zoro # G001800231
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.4724 in
- Bore Dia. (mm) 12 mm
- Outside Dia. (In.) 0.7087 in
- Outside Dia. (mm) 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # FCB-12
- Zoro # G001800231
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.4724 in |
Bore Dia. (mm) | 12 mm |
Outside Dia. (In.) | 0.7087 in |
Outside Dia. (mm) | 18 mm |
Width (In.) | 1.024 in |
Width (mm) | 26 mm |
Overall Width | 26 mm |
Bore Diameter | 12 mm |
Outside Diameter | 18 mm |
Description
Needle Roller Bearing, Bearing Industry Number 12, Bearing Design FCB, Bore Diameter 12 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 18 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- KOYO Needle Roller Brg, 2610, 1 5/8in Bore, Open (B-2610)
- KOYO Needle Roller Brg, 308, 1 7/8in Bore, Open (B-308)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- KOYO Needle Roller Brg, 87, 1/2in Bore, Open (B-87)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110-FS)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR24 (MR24)
- Koyo Roller Bearings