Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 108, 5/8in Bore, Open
Mfr # BH-108
Zoro # G701800135
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.875 in
- Outside Dia. (mm) 22.212 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # BH-108
- Zoro # G701800135
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.875 in |
Outside Dia. (mm) | 22.212 mm |
Width (In.) | 0.5 in |
Width (mm) | 12.7 mm |
Outside Diameter | 7/8 in |
Overall Width | 0.5 in |
Bore Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 108, Bearing Design BH, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-68-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.5 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-3/16 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE (MUCF211-35)
- NATIONAL Small Bore Inch Seal, 456641 (456641)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 107" (BX107)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- KOYO Needle Roller Brg, 308, 1 7/8in Bore, Open (B-308)
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- KOYO Needle Roller Brg, 16, 16mm Bore, Open (FCB-16)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (BH-2020)
- KOYO Needle Roll Brg, 243316, 1 1/2in Bore, Open (HJ-243316)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- CONSOLIDATED BEARINGS Needle Bearing (NKI-20/20)
- Koyo Needle Roller Bearings