Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 101416, 5/8in Bore, Open
Mfr # RCB-101416
Zoro # G001800279
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Bore Dia. (mm) 15.88 mm
- Outside Dia. (In.) 0.875 in
- Outside Dia. (mm) 22.23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RCB-101416
- Zoro # G001800279
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bore Dia. (mm) | 15.88 mm |
Outside Dia. (In.) | 0.875 in |
Outside Dia. (mm) | 22.23 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 7/8 in |
Bore Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 101416, Bearing Design RCB, Bore Diameter 5/8 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 7/8 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B180 183Inch Outside Length, 3 Ribs (3RB180)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- DAYTON A46 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (3X471)
- FAFNIR Wide Inner Ring And Housed Units, #RAE35RRB (RAE35RRB)
- KOYO Needle Roller Brg, 16, 16mm Bore, Open (FCB-16)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (BH-1412)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (BH-2012)
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- Koyo Roller Bearings