Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 101410, 5/8in Bore, Open
Mfr # RC-101410
Zoro # G901800300
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Bore Dia. (mm) 15.88 mm
- Outside Dia. (In.) 0.875 in
- Outside Dia. (mm) 22.23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # RC-101410
- Zoro # G901800300
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bore Dia. (mm) | 15.88 mm |
Outside Dia. (In.) | 0.875 in |
Outside Dia. (mm) | 22.23 mm |
Width (In.) | 0.625 in |
Width (mm) | 15.88 mm |
Outside Diameter | 7/8 in |
Bore Diameter | 5/8 in |
Overall Width | 0.625 in |
Description
Needle Roller Bearing, Bearing Industry Number 101410, Bearing Design RC, Bore Diameter 5/8 in, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x36)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs (13V467)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (J-1212)
- KOYO Needle Roller Brg, 308, 1 7/8in Bore, Open (B-308)
- KOYO Needle Brg, Machined, Bore 0.562 In (BH-912)
- KOYO Needle Roller Brg, 910, 9/16in Bore, Open (B-910)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI18N (MI18N)
- Koyo Roller Bearings