Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 1010, 5/8in Bore, Open
Mfr # BH-1010
Zoro # G801800165
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625 in
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.875 in
- Outside Dia. (mm) 22.212 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # BH-1010
- Zoro # G801800165
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.875 in |
Outside Dia. (mm) | 22.212 mm |
Width (In.) | 0.625 in |
Width (mm) | 15.88 mm |
Bore Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Overall Width | 0.625 in |
Description
Needle Roller Bearing, Bearing Industry Number 1010, Bearing Design BH, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.625 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- BESTORQ Timing Belt Model 396XL150 396 in Effective length and 15 in Top Width (396XL150)
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SCB5010-0A150)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- KOYO Needle Roller Brg, 162412, 1in Bore, Open (HJ-162412)
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- KOYO Needle Roller Brg, 2824, 1 3/4in Bore, Open (B-2824)
- KOYO Needle Roller Brg, 34, 3/16in Bore, Open (B-34)
- INA Needle Bearings Drawn Cup Rnf Drawn Cup Cylindrical Roller Bearings (HK3520)
- Koyo Roller Bearings