Shop All Needle Roller Bearings
Koyo
Needle Roller Brg, 10, 10mm Bore, Open
Mfr # FCL-10-K
Zoro # G201800185
original price:
$20.29
7% off
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.3937 in
- Bore Dia. (mm) 10 mm
- Outside Dia. (In.) 0.5512 in
- Outside Dia. (mm) 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # FCL-10-K
- Zoro # G201800185
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.3937 in |
Bore Dia. (mm) | 10 mm |
Outside Dia. (In.) | 0.5512 in |
Outside Dia. (mm) | 14 mm |
Width (In.) | 0.472 in |
Width (mm) | 12 mm |
Bore Diameter | 10 mm |
Outside Diameter | 14 mm |
Overall Width | 12 mm |
Description
Needle Roller Bearing, Bearing Industry Number 10, Bearing Design FCL-K, Bore Diameter 10 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 14 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D811G25AV, Pressure Line, 25 micron, Outside-In (MF0579381)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A3014)
- APACHE Adapter, 1/4" QD Plug x 3/8" FPT (51040020)
- KOYO Needle Roller Brg, 59, 5/16in Bore, Open (B-59)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- KOYO Needle Roller Brg, 16121, 1in Bore, Open (M-16121)
- KOYO Needle Roller Brg, 248, 1 1/2in Bore, Open (B-248)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- Koyo Needle Roller Bearings