Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 815, 1/2in Bore
Mfr # NTA-815
Zoro # G001800361
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (mm) 23.8 mm
- Bore Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # NTA-815
- Zoro # G001800361
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (mm) | 23.8 mm |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.937 in |
Height (In.) | 0.0781 in |
Outside Diameter | 15/16 in |
Bore Diameter | 1/2 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 815, Bearing Design NTA, TC, Bore Diameter 1/2 in, Cage Material Alloy Steel, Compatible Washer TRA-815, TRB-815, TRC-815, Lubricant Material Oil, Maximum Speed 19,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 15/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- SKF SKF 6204 2RS, Single Row Ball Bearings (6204 2RS)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- DIXON Wilkerson Compact Lubricator, 1/2", Clear (L16-04A)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- TRITAN Needle Bearing, Thrust, Roller Assembly, 90mm Bore Dia., 120mm Outside Dia., 4mm Width (AXK90120)
- Koyo Thrust Bearings