Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 4860, 3in Bore
Mfr # NTA-4860
Zoro # G401800367
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 76.2 mm
- Outside Dia. (mm) 95.25 mm
- Bore Dia. (In.) 3 in
- Outside Dia. (In.) 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # NTA-4860
- Zoro # G401800367
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 76.2 mm |
Outside Dia. (mm) | 95.25 mm |
Bore Dia. (In.) | 3 in |
Outside Dia. (In.) | 3.75 in |
Height (In.) | 0.0781 in |
Outside Diameter | 3 3/4 in |
Overall Width | 0.078 in |
Bore Diameter | 3 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 4860, Bearing Design NTA, TC, Bore Diameter 3 in, Cage Material Alloy Steel, Compatible Washer TRA-4860, TRB-4860, TRD-4860, Lubricant Material Oil, Maximum Speed 4,400 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 3 3/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG5)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5601-8-10S)
- MARCO Air Hose Coupling 4-Lug Female 1-1/2" NPT - Metal End (10ME4)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- Koyo Thrust Bearings