Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 3648, 2 1/4in Bore
Mfr # NTA-3648
Zoro # G501800359
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 57.15 mm
- Outside Dia. (mm) 76.2 mm
- Bore Dia. (In.) 2.25 in
- Outside Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # NTA-3648
- Zoro # G501800359
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 57.15 mm |
Outside Dia. (mm) | 76.2 mm |
Bore Dia. (In.) | 2.25 in |
Outside Dia. (In.) | 3 in |
Height (In.) | 0.0781 in |
Bore Diameter | 2 1/4 in |
Outside Diameter | 3 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 3648, Bearing Design NTA, TC, Bore Diameter 2 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-3648, TRB-3648, TRC-3648, TRD-3648, TRF-3648, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 3 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (6AFH4)
- ARROW PNEUMATICS Filter, 40 Micron, 10 oz. Metal Bowl, 1/2" (F374W)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- TRICO LV Hand Held Style Filter Cart (36994)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- TRITAN Needle Thrust BRG, Bore 2.500in., 4900 rpm (NTA4052)
- Koyo Needle Thrust Bearings