Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 2840, 1 3/4in Bore
Mfr # NTA-2840
Zoro # G101800353
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 44.45 mm
- Outside Dia. (mm) 63.5 mm
- Bore Dia. (In.) 1.75 in
- Outside Dia. (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # NTA-2840
- Zoro # G101800353
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 44.45 mm |
Outside Dia. (mm) | 63.5 mm |
Bore Dia. (In.) | 1.75 in |
Outside Dia. (In.) | 2.5 in |
Height (In.) | 0.0781 in |
Bore Diameter | 1 3/4 in |
Overall Width | 0.078 in |
Outside Diameter | 2 1/2 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2840, Bearing Design NTA, TC, Bore Diameter 1 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-2840, TRB-2840, TRC-2840, TRD-2840, TRF-2840, Lubricant Material Oil, Maximum Speed 6,800 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 1/2 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc202-R00Tf Pressure Regulator Series Mc, 1/2" NPTF Port, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00TF)
- DIXON Short Shank Coupling NPSM, 3", AL (CAB300)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 80m3/h, 24V DC, with outlet grille and filter G2 (NSYCVF85M24DPF)
- MTD Belt-V Type (954-0637A)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- KOYO Needle Roll Thrust Brg, 2435, 1 1/2in Bore (NTA-2435)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- Koyo Thrust Bearings