Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 2435, 1 1/2in Bore
Mfr # NTA-2435
Zoro # G601800358
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 38.1 mm
- Outside Dia. (mm) 55.55 mm
- Bore Dia. (In.) 1.5 in
- Outside Dia. (In.) 2.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # NTA-2435
- Zoro # G601800358
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 38.1 mm |
Outside Dia. (mm) | 55.55 mm |
Bore Dia. (In.) | 1.5 in |
Outside Dia. (In.) | 2.187 in |
Height (In.) | 0.0781 in |
Bore Diameter | 1 1/2 in |
Overall Width | 0.078 in |
Outside Diameter | 2 3/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2435, Bearing Design NTA, TC, Bore Diameter 1 1/2 in, Cage Material Alloy Steel, Compatible Washer TRA-2435, TRB-2435, TRC-2345, TRD-2435, TRF-2435, Lubricant Material Oil, Maximum Speed 7,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 3/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB324024)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- NATIONAL Small Bore Inch Seal, 456641 (456641)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- TRITAN Needle Thrust BRG, Bore 2.750in., 4400 rpm (NTA4458)
- Koyo Needle Thrust Bearings