Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 2031, 1 1/4in Bore
Mfr # NTA-2031
Zoro # G501800342
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (mm) 49.2 mm
- Bore Dia. (In.) 1.25 in
- Outside Dia. (In.) 1.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # NTA-2031
- Zoro # G501800342
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (mm) | 49.2 mm |
Bore Dia. (In.) | 1.25 in |
Outside Dia. (In.) | 1.937 in |
Height (In.) | 0.0781 in |
Bore Diameter | 1 1/4 in |
Overall Width | 0.078 in |
Outside Diameter | 1 15/16 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2031, Bearing Design NTA, TC, Bore Diameter 1 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-2031, TRB-2031, TRC-2031, TRD-2031, TRF-2031, Lubricant Material Oil, Maximum Speed 8,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 15/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-10-PPV-A (DSNU-25-10-PPV-A)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- DIXON DQC VEP Dust Plug, 3/8 in Nominal, Aluminum, Domestic (3VEPDP-A)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- SKF Needle Brgs, #AXK4565 (AXK4565)
- Koyo Thrust Bearings