Shop All Needle Thrust Bearings
Koyo
Needle Roll Thrust Brg, 1625, 1in Bore
Mfr # NTA-1625
Zoro # G301800351
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (mm) 39.68 mm
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # NTA-1625
- Zoro # G301800351
- Country of Origin Japan
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (mm) | 39.68 mm |
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1.5625 in |
Height (In.) | 0.0781 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1625, Bearing Design NTA, TC, Bore Diameter 1 in, Cage Material Alloy Steel, Compatible Washer TRA-1625, TRB-1625, TRD-1625, TRE-1625, Lubricant Material Oil, Maximum Speed 11,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 1 9/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Thrust Needle Roller and Cage Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Mounted Points3/4 x 1/4 In. Pink Mounted (69078645339)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- INGERSOLL-RAND Auto Drain Valve, 3/4 In. NPT, 450 psi (PNLD II-28)
- COXREELS Swivel, Brass 1/4In NPT Inlet (1969)
- KOYO Needle Roll Thrust Brg, 1423, 7/8in Bore (NTA-1423)
- KOYO Needle Roll Thrust Brg, 4860, 3in Bore (NTA-4860)
- KOYO Needle Roll Thrust Brg, 3244, 2in Bore (NTA-3244)
- KOYO Needle Roll Thrust Brg, 3648, 2 1/4in Bore (NTA-3648)
- KOYO Needle Roll Thrust Brg, 4052, 2 1/2in Bore (NTA-4052)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- ROLLWAY BEARING Thrust Cylindrical Roller Bearing – Caged Roller, T-621 (T621)
- Koyo Thrust Bearings