Shop All Needle Roller Bearings
Koyo
Needle Roll Brg, 1916, 1 3/16in Bore, Open
Mfr # B-1916
Zoro # G901800072
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.1875 in
- Bore Dia. (mm) 30.163 mm
- Outside Dia. (In.) 1.5 in
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B-1916
- Zoro # G901800072
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.1875 in |
Bore Dia. (mm) | 30.163 mm |
Outside Dia. (In.) | 1.5 in |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Outside Diameter | 1 1/2 in |
Bore Diameter | 1 3/16 in |
Overall Width | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 1916, Bearing Design B, Bore Diameter 1 3/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,400 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/8 In (SD138)
- FESTO Standards-Based Cylinder DSNU-16-50-P-A (DSNU-16-50-P-A)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (BH-812)
- KOYO Needle Roller Brg, 1316, 13/16in Bore, Open (B-1316)
- KOYO Needle Roller Brg, 2016, 1 1/4in Bore, Open (B-2016)
- KOYO Needle Roller Brg, 85, 1/2in Bore, Open (B-85)
- KOYO Needle Roller Brg, 66, 3/8in Bore, Open (B-66)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- Koyo Needle Roller Bearings