Shop All Needle Roller Bearings
Koyo
Needle Roll Brg, 122016, 3/4in Bore, 2 Seal
Mfr # HJ-122016.2RS
Zoro # G201800161
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Bore Dia. (In.) 0.75 in
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1.25 in
- Outside Dia. (mm) 31.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # HJ-122016.2RS
- Zoro # G201800161
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.75 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Outside Diameter | 1 1/4 in |
Overall Width | 1 in |
Bore Diameter | 3/4 in |
Fillet Radius | 0.04 in |
Description
Needle Roller Bearing, Bearing Industry Number 122016, Bearing Design HJ, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, Compatible Ring Manufacturer Part Number IR-081216, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM, Maximum Temperature 225 Degrees F, Minimum Temperature -24 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- SATCO SOCKET RECS CONVRT 12.5"" (77621)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (J-108)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- KOYO Needle Roller Brg, 20, 20mm Bore, Open (FCB-20)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- KOYO Needle Roller Brg, 2212, 1 3/8in Bore, Open (B-2212)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- Koyo Needle Roller Bearings