Shop All Needle Roller Bearings
Koyo
Needle Brg, Machined, Bore 0.156 In
Mfr # B 2-1/2 4
Zoro # G8518063
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (In.) 0.156 in
- Bore Dia. (mm) 3.97 mm
- Outside Dia. (In.) 0.281 in
- Outside Dia. (mm) 7.142 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # B 2-1/2 4
- Zoro # G8518063
- UPC # 605790202841
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.156 in |
Bore Dia. (mm) | 3.97 mm |
Outside Dia. (In.) | 0.281 in |
Outside Dia. (mm) | 7.142 mm |
Width (In.) | 0.25 in |
Width (mm) | 6.35 mm |
Bore Diameter | 5/32 in |
Outside Diameter | 9/32 in |
Overall Width | 0.25 in |
Description
Needle Roller Bearing, Bearing Industry Number 2 1/2 4, Bearing Design B, Bore Diameter 5/32 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 11,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/32 in, Overall Width 0.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- DIXON BossClamp 4Bolt, IR 1-1/2", 2"- 2-14/64" (B22)
- D&D 74" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A72)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-68)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (JH-1616)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- Koyo Needle Roller Bearings