Shop All Needle Roller Bearings
Koyo
Needle Brg, Drawn Cup, Bore 0.438 In
Mfr # J-78
Zoro # G9141422
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.438 in
- Bore Dia. (mm) 11.113 mm
- Outside Dia. (In.) 0.625 in
- Outside Dia. (mm) 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # J-78
- Zoro # G9141422
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.438 in |
Bore Dia. (mm) | 11.113 mm |
Outside Dia. (In.) | 0.625 in |
Outside Dia. (mm) | 15.875 mm |
Width (In.) | 0.5 in |
Width (mm) | 12.7 mm |
Bore Diameter | 7/16 in |
Outside Diameter | 5/8 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 78, Bearing Design J, Bore Diameter 7/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 17,000 RPM Grease, 26,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- BANDO 8M Ht Timing Belt, 656-8M-20 (656-8M-20)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., PK12 (PC-2091)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- KOYO Needle Roll Brg, 1916, 1 3/16in Bore, Open (B-1916)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- KOYO Needle Roller Brg, 30, 30mm Bore, Open (FC-30)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (BH-812)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (BH-1012)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- Koyo Needle Roller Bearings