Shop All Needle Roller Bearings
Koyo
Needle Brg, Drawn Cup, Bore 0.375 In
Mfr # B-68
Zoro # G9141395
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.375 in
- Bore Dia. (mm) 9.525 mm
- Outside Dia. (In.) 0.563 in
- Outside Dia. (mm) 14.288 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # B-68
- Zoro # G9141395
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.375 in |
Bore Dia. (mm) | 9.525 mm |
Outside Dia. (In.) | 0.563 in |
Outside Dia. (mm) | 14.288 mm |
Width (In.) | 0.5 in |
Width (mm) | 12.7 mm |
Bore Diameter | 3/8 in |
Overall Width | 0.5 in |
Outside Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 68, Bearing Design B, Bore Diameter 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-3, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B84 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (6A162)
- D-A LUBRICANT CO D-A Heat Transfer Oil 300 ISO 68- 5 Gal Plastic Pail (58008)
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- MITSUBOSHI V-Ribbed - PK Series 810mm Long x 4 Ribs Wide (4PK810)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- KOYO Needle Roller Brg, 30, 30mm Bore, Open (FC-30)
- KOYO Needle Roller Brg, 1613, 1in Bore, 1 Seal (JT-1613)
- KOYO Needle Roller Brg, 16, 16mm Bore, Open (FCB-16)
- KOYO Needle Roller Brg, 1416, 7/8in Bore, Open (B-1416)
- KOYO Needle Roller Brg, 810, 1/2in Bore, Open (B-810)
- MCGILL CAGEROL MR Series Heavy Duty Standard Unmounted Needle Roller Bearing, 3-1/4 in Bore (5405200000)
- Koyo Roller Bearings