Shop All Needle Roller Bearings
Koyo
Needle Brg, Drawn Cup, Bore 0.250 In
Mfr # M-451
Zoro # G9141431
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.25 in
- Bore Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.438 in
- Outside Dia. (mm) 11.113 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # M-451
- Zoro # G9141431
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.25 in |
Bore Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.438 in |
Outside Dia. (mm) | 11.113 mm |
Width (In.) | 0.312 in |
Width (mm) | 7.92 mm |
Overall Width | 0.313 in |
Bore Diameter | 1/4 in |
Outside Diameter | 7/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 451, Bearing Design M-1, Bore Diameter 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B141 (B141)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820LN, Pressure Line, 25 micron, Outside-In (MF0058444)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- KOYO Needle Roller Brg, 1012, 5/8in Bore, Open (B-1012)
- KOYO Needle Roller Brg, 308, 1 7/8in Bore, Open (B-308)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- Koyo Needle Roller Bearings