Shop All Needle Roller Bearings
Koyo
Inner Ring, 5/8 in Bore, Alloy Steel
Mfr # IR-1016
Zoro # G201800147
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Bore Dia. (mm) 15.87 mm
- Outside Dia. (In.) 0.875 in
- Outside Dia. (mm) 25.78 mm
- Width (In.) 1.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # IR-1016
- Zoro # G201800147
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Bore Dia. (mm) | 15.87 mm |
Outside Dia. (In.) | 0.875 in |
Outside Dia. (mm) | 25.78 mm |
Width (In.) | 1.015 in |
Width (mm) | 22.22 mm |
Outside Diameter | 0.875 in |
Overall Width | 1.015 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 5/8 in |
Bore Diameter Tolerance | +0/-0.0005 in |
Details
Item | Inner Ring |
Compatible Bearing Manufacturer Part Number | 1416, 14161 |
Lubrication Openings | None |
Ring Material Grade | Su2 |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Description
Inner Ring, Bore Diameter 5/8 in, Compatible Bearing Grainger Part Number 35TW74, 35TX27, 35TX64, 779K36, Compatible Bearing Manufacturer Part Number 1416, 14161, Outside Diameter 0.875 in, Overall Width 1.015 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame (121944.00)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Oval (POCF5A)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- KOYO Needle Roller Brg, 1620, 1in Bore, Open (BH-1620)
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- KOYO Needle Roller Brg, 2216, 1 3/8in Bore, Open (BH-2216)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- KOYO Needle Roller Brg, 2016, 1 1/4in Bore, Open (B-2016)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- Koyo Needle Roller Bearings