Shop All Needle Roller Bearings
Koyo
Inner Ring, 3/4 in Bore, Alloy Steel
Mfr # IR-128
Zoro # G301800115
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
- Width (In.) 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koyo
- MFR # IR-128
- Zoro # G301800115
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.51 in |
Width (mm) | 13.08 mm |
Bore Diameter Tolerance | +0/-0.0005 in |
Overall Width | 0.515 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 3/4 in |
Details
Item | Inner Ring |
Ring Material Grade | Su2 |
System of Measurement | Inch |
Compatible Bearing Manufacturer Part Number | 166, 167, 1671, 168, 1681 |
Lubrication Openings | None |
Ring Material | Alloy Steel |
Description
Inner Ring, Bore Diameter 3/4 in, Compatible Bearing Grainger Part Number 35TW79, 35TW80, 779K41, Compatible Bearing Manufacturer Part Number 166, 167, 1671, 168, 1681, Outside Diameter 1 in, Overall Width 0.515 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-50-31)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- FESTO Electric Cylinder EPCO-40-150-12.7P-ST-E (EPCO-40-150-12.7P-ST-E)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- KOYO Needle Roller Brg, 1812, 1 1/8in Bore, Open (B-1812)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- KOYO Needle Roller Brg, 4412, 2 3/4in Bore, Open (J-4412)
- Koyo Needle Roller Bearings