Shop All Needle Roller Bearings
Koyo
Inner Ring, 1/2 in Bore, Alloy Steel
Mfr # IR-812
Zoro # G101800148
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.75 in
- Outside Dia. (mm) 19.05 mm
- Width (In.) 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # IR-812
- Zoro # G101800148
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 19.05 mm |
Width (In.) | 0.76 in |
Width (mm) | 19.43 mm |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0/-0.0005 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 0.75 in |
Overall Width | 0.765 in |
Details
Item | Inner Ring |
System of Measurement | Inch |
Ring Material Grade | Su2 |
Lubrication Openings | None |
Ring Material | Alloy Steel |
Compatible Bearing Manufacturer Part Number | 1210, 12101, 1212, 12121 |
Description
Inner Ring, Bore Diameter 1/2 in, Compatible Bearing Grainger Part Number 35TW69, 35TW70, 35TX23, 35TX24, 35TX78, 35TX79, 35TZ12, 35TZ13, 779K29, 779K30, 779KF9, 779KG0, 779KH1, Compatible Bearing Manufacturer Part Number 1210, 12101, 1212, 12121, Outside Diameter 0.75 in, Overall Width 0.765 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D364)
- ILB GOLD Stator Hardware, Replacement For Wai Global 10512091 (10512091)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM23-D6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-501-12FP-NL)
- KOYO Needle Roll Brg, 243316, 1 1/2in Bore, Open (HJ-243316)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open (B-126)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- KOYO Needle Brg, Machined, Bore 0.375 In (M-661)
- KOYO Inner Ring, 1 1/4 in Bore, Alloy Steel (IR-202416)
- INA Needle Brg, Drawn Cup, Bore 1.250 In (SCE2012)
- Koyo Needle Roller Bearings