Shop All Needle Roller Bearings
Koyo
Inner Ring, 1 in Bore, Alloy Steel
Mfr # IR-162016
Zoro # G901800119
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.25 in
- Outside Dia. (mm) 31.75 mm
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # IR-162016
- Zoro # G901800119
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.75 mm |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Bore Diameter | 1 in |
Overall Width | 1 in |
Outside Diameter | 1.25 in |
Details
Item | Inner Ring |
Ring Material | Alloy Steel |
Lubrication Openings | None |
Ring Material Grade | Su2 |
System of Measurement | Inch |
Compatible Bearing Manufacturer Part Number | 202816 |
Standards | Meets ASTMF-2431 |
Description
Inner Ring, Bore Diameter 1 in, Compatible Bearing Grainger Part Number 779KE0, Compatible Bearing Manufacturer Part Number 202816, Outside Diameter 1.25 in, Overall Width 1 in, Ring Material Alloy Steel, System of Measurement Inch, Lubrication Openings None, Ring Material Grade Su2, Standards Meets ASTMF-2431
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C62 FLANGE PAD (W44-16-16)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (B-1212)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- KOYO Needle Roller Brg, 56, 5/16in Bore, Open (B-56)
- KOYO Needle Roller Brg, 162412, 1in Bore, Open (HJ-162412)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616-FS)
- Koyo Needle Roller Bearings