Shop All Needle Roller Bearings
Koyo
Inner Ring, 1 in Bore, Alloy Steel
Mfr # IR-1616
Zoro # G501800205
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.25 in
- Outside Dia. (mm) 31.75 mm
- Width (In.) 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koyo
- MFR # IR-1616
- Zoro # G501800205
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.75 mm |
Width (In.) | 1.05 in |
Width (mm) | 25.78 mm |
Bore Diameter | 1 in |
Overall Width | 1.015 in |
Outside Diameter | 1.25 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0005 in |
Details
Item | Inner Ring |
Lubrication Openings | None |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Compatible Bearing Manufacturer Part Number | 2016, 20161 |
Ring Material Grade | Su2 |
Description
Inner Ring, Bore Diameter 1 in, Compatible Bearing Grainger Part Number 35TW85, 35TX35, 35TX67, 779K47, 779K98, 779KH3, Compatible Bearing Manufacturer Part Number 2016, 20161, Outside Diameter 1.25 in, Overall Width 1.015 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0/-0.0005 in, Lubrication Openings None, Outside Diameter Tolerance +0/-0.0005 in, Ring Material Grade Su2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1587mm (SPZ1587)
- KOYO Needle Roller Brg, 2020, 1 1/4in Bore, Open (BH-2020)
- KOYO Needle Brg, Drawn Cup, Bore 0.313 In (J-55)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- KOYO Needle Roller Brg, 16, 16mm Bore, Open (FCB-16)
- KOYO Needle Roller Brg, 4412, 2 3/4in Bore, Open (J-4412)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- Koyo Needle Roller Bearings